Top Kogyo Air Wide Adjustable Wrench for Air Conditioning

Sebelum PPN:
Rp1.099.900
Spesifikasi
Jaw Opening (mm)8~32
Mass (g)310
Torque (N m)305.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The handle is long!
Easy access to narrow and deep refrigerant piping!
Comes with a dedicated scale that matches the two-face width of flare nuts from 2 minutes to 5 minutes!
Compatible with 17-29mm diameter pipes, essential for air conditioning piping work. The manufacturer's unique two-piece worm eliminates backlash!
Once the opening is set, there is no need to readjust it.
It offers the same ease of use as a wrench, and since there is no backlash, it is less likely to damage bolts and nuts.
Ideal for tightening and loosening ceiling flare nuts!
*Note: To ensure this product is compact, the opening does not close all the way.
*Caution: Do not use as a hammer or insert a pipe or other object into the handle.
*Caution: Do not use the tool for any purpose other than its intended use.

Ulasan Produk

Tidak ada ulasan