FUJIYA Adapter Drill Raceway Socket (Black Gold)

Sebelum PPN:
Rp379.900
Spesifikasi
AS ONE Part Number65-2358-61
Hex Size, Across Flats (mm)17
Mass (g)70
Overall Length (mm)103

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can pull the shaft and swing it, and push the shaft to fix it.
Ideal for Kadogiwa and areas with poor workability.
It is a thin hexagon and has a shape that does not easily get caught in the channel frame.
It supports 18V impact.
Ideal for mounting ductor channels such as raceways.
* Please wear protective goggles when working.
* When installing or replacing, turn off the power of the tool and install it securely.
* Apply grease to the shank / socket joint on a regular basis.
* Do not idle, modify or heat.
* Correct use, size, and Please check how to use.

Ulasan Produk

Tidak ada ulasan