Spesifikasi
| Allowable Torque (N m) | 75 |
|---|---|
| Overall Length (mm) | 95 (common) |
| Shank (mm) | 6.35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with 18V, which is resistant to shaft breakage.
Color coded by size.
Depth 45 mm.
20% lighter weight (EDS compared to manufacturer) Light and not tiring, and long battery life.
The unique design of the shank insertion hole allows it to be stored neatly.
It can be used with a high-power impact driver compared to electric drills.
Since it is a hexagonal surface type (surface contact), it is difficult for the corners of bolts and nuts to be damaged, ensuring high safety.
The basic power socket is hexagonal.
Suitable for powerful power tool models (14.4V / 18V).
Ideal for assembly and disassembly work in narrow construction sites.
For attaching and detaching various industrial bolts and nuts
* Only for hexagonal shank with 6.35 mm opposite side. Do not use it as a portable device when working at heights as it is dangerous.
* Please use correctly and safely within the guaranteed torque (75N . m). If an excessive load is applied, the hexagonal shank may be damaged.
* Using diagonal or shallow hooks on bolts and nuts may cause damage.
* Please use the electric drill with a clutch or with an impact.
* Do not use for any purpose other than the intended use of the tool.
Color coded by size.
Depth 45 mm.
20% lighter weight (EDS compared to manufacturer) Light and not tiring, and long battery life.
The unique design of the shank insertion hole allows it to be stored neatly.
It can be used with a high-power impact driver compared to electric drills.
Since it is a hexagonal surface type (surface contact), it is difficult for the corners of bolts and nuts to be damaged, ensuring high safety.
The basic power socket is hexagonal.
Suitable for powerful power tool models (14.4V / 18V).
Ideal for assembly and disassembly work in narrow construction sites.
For attaching and detaching various industrial bolts and nuts
* Only for hexagonal shank with 6.35 mm opposite side. Do not use it as a portable device when working at heights as it is dangerous.
* Please use correctly and safely within the guaranteed torque (75N . m). If an excessive load is applied, the hexagonal shank may be damaged.
* Using diagonal or shallow hooks on bolts and nuts may cause damage.
* Please use the electric drill with a clutch or with an impact.
* Do not use for any purpose other than the intended use of the tool.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
