WERA 9-piece bit socket set (with hold)

Sebelum PPN:
Rp2.699.900
Spesifikasi
Set ContentsTorx bit sockets TX10, 15, 20, 25, 27, 30, 40, 45, 50 (003059, 003060, 003061, 003062, 003064, 003066, 003068, 003070, 003072), fabric belt 45 x 310 mm, Velcro strip 200 x 30 mm
Square Drive (inch)3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Robust textile belt in typical Wera design with 9 bit sockets for small spaces. The smooth rolling mechanism ensures secure retention of nuts and easy removal. The "Take it easy" tool finder, colour-coded according to size, makes it easy and fast to find the required tool. With carabiner hook for attachment to belt loops, bags etc. Particularly short and stable bit sockets with the advantage of Wera Bit technology. The bit sockets with retention function allow particularly comfortable screw tightening and reduce the risk of losing screws when feeding into the workpiece. The fleece lining and Velcro strips allow easy attachment to walls, shelves, workshop trolleys or the Wera 2go tool transport system, for example.

Ulasan Produk

Tidak ada ulasan