WERA Kunci T Set with Rack

Sebelum PPN:
Rp2.399.900
Spesifikasi
Set ContentsT-handle hex driver 023332 (2.5 mm), T-handle hex driver with holding function 023334, 023338, 023343, 023347, 023353, 023355 (3, 4, 5, 6, 8, 10 mm), Craft form driver rack 134001 (190 x 50 mm) x 2 pcs.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle wraps tightly around the base of the hand, which fits securely into the soft, rounded, concave grip. The entire hand is in contact with the handle, avoiding friction losses between the hand and the handle. It has a retention function that holds the hexagon socket screw securely in the tool. The special surface treatment ensures high corrosion protection and optimises the thread engagement precision.

Ulasan Produk

Tidak ada ulasan