WERA 7508 VDE Insulated Kraftform SafeTorque Speed Torque Wrench 0.4-2.0Nm

Sebelum PPN:
Rp5.299.900
Spesifikasi
Overall Length (mm)192
Square Drive (mm)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tool complies with IEC60900 and has been individually inspected.
Five torque preset values (0.4; 0.8; 1.2; 1.6; 2.0 Nm) can be instantly set.
The slip-over torque mechanism prevents over-tightening when turning the screw clockwise or counterclockwise for safety.
The torque lock function allows for high-load screw driving without torque setting.
The quick-turning sleeve for VDE blades increases work efficiency.
Feature
Specification
Torque preset value (Nm): 0.4, 0.8, 1.2, 1.6, 2.0

Ulasan Produk

Tidak ada ulasan