WERA 6-piece screwdriver set (precision ESD)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Set ContentsPhillips head screwdriver PH000, 00, 0 (345290, 118019, 118026), Torx Phillips head screwdriver 1IPR (030160), Micro Stick screwdriver m (118145), Flat head screwdriver 0.35 x 2.5 mm (117997)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vera's high-quality 6-piece precision screwdriver set. The quick-turn cap on the rear of the handle allows for quick turning. This increases work speed and eliminates the need to re-grapple the handle. The black point cutting edge finish is highly corrosion-resistant and fits the screw precisely. Comes with a precision screwdriver rack. Includes anti-rolling and quick-turn caps. "Take it easy" color-coded system: Color-coded by shape. The shank diameter of the blade on the cutting edge side of 345290 and 118019 has been cut to a thin diameter of 10 mm, making it optimal for general-purpose Phillips screws in Asia. 118026 is adjusted to size 0 in accordance with JCIS 0 (Japan Camera Industrial Standard).
For precision machinery work. Electronic engineers, opticians, precision engineers, jewelers, EDP hardware fitters, model makers, etc.

Ulasan Produk

Tidak ada ulasan