WERA 6-piece chisel driver set

Sebelum PPN:
Rp1.799.900
Spesifikasi
Set ContentsPhillips head screwdrivers 017005, 017010 (PH1, PH2), flat head screwdrivers 018260, 018262, 018264, 018266 (0.6 x 3.5, 0.8 x 4.5, 1 x 5.5, 1.2 x 7 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wera Chisel Driver is used to tighten, carve and loosen stuck screws. Multi-component craft foam handle for fast and fatigue-free work. Hard grip zones allow high working speeds, while soft zones ensure high torque transmission. Made of high-quality bit material, the hexagonal blade penetrates the blade and transmits force perfectly even when struck with a hammer. The ductile reinforced material prevents the blade from shattering or breaking. It comes with an impact cap, which increases its service life and reduces the risk of splinters. Apply an open-end or ring spanner on the integrated hex bolster to transmit more torque. Wera black point tip and complex hardening process ensure a long tip life, enhanced corrosion protection and a precise fit. Anti-roll feature of the hexagon prevents annoying rolling in the workplace.
*018260 is a product without a full blade, impact cap, or hex bolster.

Ulasan Produk

Tidak ada ulasan