PROXXON 56 Pcs Multi-socket Wrenches Set 1/2 and 1/4inch (Kunci Soket / Set Kunci Pas)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Number of Tools, per Set56
ROHS Directive (Corresponding to 10 Substances)Correspondence
Square Drive (inch)1/4,1/2
Square Drive (mm)6.3,12.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A European-style toolset that mixes 1/2 inch (12.7 sq) drive angle, which is ideal for high torque work, and 1/4 inch (6.3 sq), which is ideal for fine work. We have a wide variety of sizes and are active in many fields.
Laser marking on all items to indicate type and size
DIN (German Industrial Standard) / ISO (International Organization for Standardization) altitude and maximum torque values exceed the DIN / ISO standard values, and the intersection of dimensions and sizes is also within the standard.
Bolt / nut turning

Ulasan Produk

Tidak ada ulasan