WERA 4-piece combination wrench (ratchet type)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Set ContentsCombination wrench 073282, 073283, 073284, 073287 (7/16, 1/2, 9/16, 3/4\"), Hook-and-loop fastener strip 120 120 x 50mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Imperial size 4-piece set in a sturdy pouch. Suitable for hexagonal bolt heads and nuts. The holding function of the metal plates in the jaws reduces the risk of dropping the bolt/nut. The replaceable metal plates in the jaws secure the nuts and bolts with their very hard teeth, reducing the risk of slipping. The integrated limit stop prevents slipping around the bolt head and allows higher torque to be applied. The double hex shape ensures a secure connection with the nut or bolt and reduces the risk of slipping. The return angle of only 30° at the open end eliminates the hassle of turning the wrench over during the tightening process. The ratchet mechanism on the ring end has a very fine tooth mechanism with a total of 80 teeth, making it flexible even in very tight working spaces. The specially forged shape ensures high torque transmission and strength. Manufactured from high performance chrome molybdenum steel and has a nickel chrome coating for high corrosion protection. "Take it easy" tool finder, color-coded according to size.

Ulasan Produk

Tidak ada ulasan