Top Kogyo Needle Nose Pliers Bent Type with Soft Grip (Tang Jepit Lancip)

Sebelum PPN:
Rp689.900
Spesifikasi
Nominal Size (mm)150
SpringIncluded
TipBend ahead

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There is no play even if it is used with a three-sheet combination structure.
The tip is a 45 ° vent type that is easy to process.
The grip has a soft elastomer processed on the part that touches the hand.
The grip has a hole that can also be used as a fall prevention cord.
The spring part uses a leaf spring that is highly durable and has adjustable elasticity.
Ideal for assembly, repair, and disassembly work related to light electricity.
It is also suitable for making and repairing hobbies and accessories.
* Check the cutting ability before using within the range of use.
* Be sure to wear protective goggles when cutting.
* The grip is not insulated. Please be careful about electric shock.
* Do not use for any purpose other than the intended use of the tool.

Ulasan Produk

Tidak ada ulasan