WERA 12-piece JOKER combination ratchet wrench set

Sebelum PPN:
Rp4.999.900
Spesifikasi
Set ContentsCombination wrenches 020198, 020199, 020200, 020219, 020201, 020202, 020203, 020204, 020205, 020207, 020208 (6, 7, 8, 9, 10, 11, 12, 13, 14, 16, 17 mm), Pedal combination wrench 020221 (15 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set of 12 Joker 6003 spanners. Extra slim design in size 15. The combination of a 7.5° rotating mouth and a double hexagonal shape doubles the positioning points. A 180° rotation of the wrench around the longitudinal axis during screw tightening allows 4 positions, and the bolt or screw head can be engaged every 15°. The Joker 6003 features a smart mouth shape, which significantly expands the range of use in limited spaces. The slim but robust ring side is angled at 15° to the tool axis. The high-quality surface treatment ensures high corrosion protection and long-lasting durability. With the Tool Finder, the tools are color-coded by size for peace of mind. The Joker bag is suitable for mounting on walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook-and-loop system on the back.

Ulasan Produk

Tidak ada ulasan