WERA 11-piece bit set (Bi-Torsion)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Set ContentsUniversal Bit Holder 052502 (1/4\" x 50mm), Phillips Bits 056420, 056422 (PH1, 2), Pozi Bits 056720, 056722 (PZ1, 2), Torx Bits 066120, 066122, 066126, 066128, 066124 (TX10, 15, 25, 30, 20)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile and highly absorbent bits. With BiTorsion bits with torsion zone, kinetic energy is diverted from peak loads, significantly extending the service life of the product. With the right holder, the best possible service life can be achieved. Thanks to Rapidaptor technology, the bit can be installed without activating the sleeve. Removal of the bit is easy, just push the sleeve forward, allowing for a quick bit change with one hand. The multi-component BitCheck is convincing due to its low weight and maximum compactness, and in this respect, the soft material in the lower section of the BitCheck ensures that the bit is held securely and at the same time allows for easy removal. Thanks to the color coding and clearly visible engravings on the Wera "Take it easy" tool finder, the bit size and size can be easily recognized.
For winding up bits with a 1/4" hexagonal head according to DIN ISO 1173-C 6.3 and E 6.3 drives. For insertion into the chuck of an electric screwdriver or electric drill

Ulasan Produk

Tidak ada ulasan