WERA (Special Bit) Driver Set

Sebelum PPN:
Rp4.099.900
Spesifikasi
Dimensions (mm)Insertion slot position: 9
Mass (g)824

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
89mm long bit, craft foam holder with pouch, Rapidator quick release chuck, quick bit change Strong and durable Interchangeable blade system for a wide range of applications The holder is equipped with a Rapidator quick release chuck for smooth bit change
For universal bits. For both hand and power tools.
*The bit groove position of the socket is 9 mm (Type B).

Ulasan Produk

Tidak ada ulasan