WERA (Ball Hex-Plus) Key wrench (with lock)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Dimensions (mm)95x144x30
Set ContentsL-shaped hex wrench 5/64\" x 50, 3/32\" x 56, 1/8\" x 63, 5/32\" x 71, 3/16\" x 80, 7/32\" x 90, 1/4\" x 100, 5/16\" x 112, 3/8\" x 125mm (05022651001, 05022652001, 05022653001, 05022654001, 05022655001, 05022656001, 05022657001, 05022658001, 05022659001)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The plastic sleeves are comfortable to work with even in low temperatures and are gentle on the hands. The color-coded and size-marked L-keys make it easy to identify which L-key you are using. The L-wrenches are stored in a special, wear-resistant holder that is securely fixed in place but easy to remove. The ball end allows the shaft to rotate around the screw. It is also ideal for working at an angle, making it ideal for tight spaces. Includes 9 L-keys (black laser finish) with round, easy-to-grip plastic sleeves (SPKL).
For manual/machine tool work

Ulasan Produk

Tidak ada ulasan