WERA (Ball Hex-Plus) Key wrench (stainless steel)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)240x97x32
Mass (g)730
Set ContentsBall Hex-Plus Key Wrenches 022850, 022851, 022852, 022853, 022854, 022855, 022856, 022857, 022858, Key Wrenches 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 inch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
L-wrenches with plastic sleeves (SPKL) made of round, easy-to-grip material allow comfortable working even at low temperatures and are gentle on the fingers. All L-wrenches are easily identifiable by color coding and size markings. Stainless steel threaded holes are not damaged and have a long life thanks to the wear-resistant clip.
* The ball cannot be fully tightened.

Ulasan Produk

Tidak ada ulasan