Sebelum PPN:
Rp2.599.900 - Rp2.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Maximum Suction Flow (L/minute) | 30 |
|---|---|
| Operating Temperature Range (°C) | 0-50 (no freezing) |
| Pressure Display | Pressure sensor with 2-screen digital display |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable fluid | Air |
| Working Pressure Range (kPa) | -100~100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
In addition to controlling the source pressure, it is also possible to control the terminal part. Easy operation with push-lock knob. Up to 50% lighter than conventional products. The standard product is equivalent to S3 specifications. (Metal material mainly composed of copper is not used in the flow path. The rubber material is HNBR, which has excellent ozone resistance. Gauges and sensors are excluded for S3 specifications or equivalent.) Joints on the primary and secondary sides rotate independently. and the piping direction is free. Ideal for controlling the original pressure of the vacuum source. End control is also possible.
Placed between a vacuum switching valve and a vacuum pad, etc., to control the pressure at the end.
*When applying positive pressure to the regulator, do not use a Φ30mm negative pressure gauge or a digital pressure gauge. *When applying positive pressure within the operating pressure range, use a dual-screen digital display with pressure sensor. Application of excessive positive pressure may damage the equipment. *When using, carefully read the instruction manual of the vacuum source to be connected, and conduct sufficient tests before operation.
Placed between a vacuum switching valve and a vacuum pad, etc., to control the pressure at the end.
*When applying positive pressure to the regulator, do not use a Φ30mm negative pressure gauge or a digital pressure gauge. *When applying positive pressure within the operating pressure range, use a dual-screen digital display with pressure sensor. Application of excessive positive pressure may damage the equipment. *When using, carefully read the instruction manual of the vacuum source to be connected, and conduct sufficient tests before operation.
Warning
*When applying positive pressure to the regulator, do not use a Φ30mm negative pressure gauge or a digital pressure gauge. *When applying positive pressure within the operating pressure range, use a dual-screen digital display with pressure sensor. Application of excessive positive pressure may damage the equipment. *When using, carefully read the instruction manual of the vacuum source to be connected, and conduct sufficient tests before operation.Feature
In addition to controlling the source pressure, it is also possible to control the terminal part. Easy operation with push-lock knob. Up to 50% lighter than conventional products. The standard product is equivalent to S3 specifications. (Metal material mainly composed of copper is not used in the flow path. The rubber material is HNBR, which has excellent ozone resistance. Gauges and sensors are excluded for S3 specifications or equivalent.) Joints on the primary and secondary sides rotate independently. and the piping direction is free. Ideal for controlling the original pressure of the vacuum source. End control is also possible.Use
Placed between a vacuum switching valve and a vacuum pad, etc., to control the pressure at the end.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
