PISCO Vacuum pad oval type

Sebelum PPN:
Rp109.900
Spesifikasi
Exterior ColorBlack
Pad MaterialConductive NBR low resistance type
Pad Shapeoval
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
semiconductor
*Conductive silicone rubber is made of a material that dissipates static electricity (volume resistivity: 10 5 Ω·cm or less).
*Conductive butadiene rubber (low resistance type) is made of butadiene rubber (volume resistivity: 200 Ω cm or less).
*Pad sizes: Conductive butadiene rubber (low resistance type) is not available for 2x4 and 3.5x7mm.
*Conductive NBR (low resistance type) is made of nitrile rubber (volume resistivity: 200 Ω cm or less).
*Nitrile rubber (N) and conductive NBR (low resistance type) (NE) are not suitable for applications aimed at low-concentration ozone protection.
*Pad size: 4 x 30 mm rubber material is not available in urethane (U) or fluorine (F).
Warning
*Conductive silicone rubber is made of a material that dissipates static electricity (volume resistivity: 10 5 Ω·cm or less).
*Conductive butadiene rubber (low resistance type) is made of butadiene rubber (volume resistivity: 200 Ω cm or less).
*Pad sizes: Conductive butadiene rubber (low resistance type) is not available for 2x4 and 3.5x7mm.
*Conductive NBR (low resistance type) is made of nitrile rubber (volume resistivity: 200 Ω cm or less).
*Nitrile rubber (N) and conductive NBR (low resistance type) (NE) are not suitable for applications aimed at low-concentration ozone protection.
*Pad size: 4 x 30 mm rubber material is not available in urethane (U) or fluorine (F).
Use
semiconductor

Ulasan Produk

Tidak ada ulasan