PISCO Vacuum pad Long stroke Without cover Spring type Vacuum outlet side Bellows type

Sebelum PPN:
Rp559.900
Spesifikasi
CoverSpring: With cover (Stroke: 10, 15, 20mm)
Extraction Directionside
FittingBarb fitting
HolderSpring type
Pad Diameter (mm)40
Pad Dimensions (mm)DIA10~DIA50
Pad MaterialConductive NBR low resistance type
Stroke (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adsorption is possible even when the distance from the pad to the work is indefinite. A bag containing retort packs and groceries.
Feature
Adsorption is possible even when the distance from the pad to the work is indefinite. A bag containing retort packs and groceries.

Ulasan Produk

Tidak ada ulasan