PISCO Vacuum pad holder only Spring type low dust generating holder Vacuum outlet above

Sebelum PPN:
Rp1.499.900 - Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The vacuum outlet shape can be selected from one-touch fitting, barb fitting, or female thread.
Can be connected to various pad rubbers and pad screw sets based on the connection type.
Compared to conventional spring-type holders, it generates less dust and produces less noise.
A low-load spring type is also available to reduce the impact when contacting the workpiece. *The low-load type cannot be selected for a 2mm stroke.
Feature
The vacuum outlet shape can be selected from one-touch fitting, barb fitting, or female thread.
Can be connected to various pad rubbers and pad screw sets based on the connection type.
Compared to conventional spring-type holders, it generates less dust and produces less noise.
A low-load spring type is also available to reduce the impact when contacting the workpiece. *The low-load type cannot be selected for a 2mm stroke.

Specification : Spring load: Low load (1/4 of the standard load)

Ulasan Produk

Tidak ada ulasan