Spesifikasi
| Color | Opening ring / resin body: light gray |
|---|---|
| Dimension C (mm) | 14.9 |
| Dimension D (DIAmm) | 3.2 |
| Dimension E1 (mm) | 16.9 |
| Dimension E2 (mm) | 22.7 |
| Dimension F (mm) | 14.2 |
| Dimension J (mm) | 10.3 |
| Mass (g) | 8.2 |
| Maximum Operating Pressure (MPa) | 1 |
| Operating Temperature Range (°C) | 0~60 (no freezing) |
| Operating Vacuum Pressure (kPa) | -100 |
| Packaging | Normal packaging |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shape | Union A |
| Suitable fluid | Air, water (conditions apply) |
| Tube Outer Diameter (mm) | 4 |
| Type | Light gray specification |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The most standard one-touch fitting used for general pneumatic piping.
We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube.
(Limited to connection port shape / combination products of screws and one-touch fittings.)
The sealing material is applied in advance. Therefore, no sealing tape is required.
* When the working fluid is water, keep the surge pressure below the maximum working pressure. General tap water can be used. Be sure to attach the insert ring.
We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube.
(Limited to connection port shape / combination products of screws and one-touch fittings.)
The sealing material is applied in advance. Therefore, no sealing tape is required.
* When the working fluid is water, keep the surge pressure below the maximum working pressure. General tap water can be used. Be sure to attach the insert ring.
Warning
* When the working fluid is water, keep the surge pressure below the maximum working pressure. General tap water can be used. Be sure to attach the insert ring.Feature
The most standard one-touch fitting used for general pneumatic piping.We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube.
(Limited to connection port shape / combination products of screws and one-touch fittings.)
The sealing material is applied in advance. Therefore, no sealing tape is required.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
