PISCO Tripod union

Sebelum PPN:
Rp659.900 - Rp1.199.900
Spesifikasi
ColorOpening ring / resin body: light gray
Dimension D (DIAmm)4.2
Maximum Operating Pressure (MPa)1
Operating Temperature Range (°C)0~60 (no freezing)
Operating Vacuum Pressure (kPa)-100
PackagingNormal packaging
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeTripod Union
Suitable fluidAir, water (conditions apply)
Tube Outer Diameter (mm)12
TypeLight gray

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most standard one-touch fitting used for general pneumatic piping.
We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube.
(Limited to connection port shape / combination products of screws and one-touch fittings.)
* When the working fluid is water, keep the surge pressure below the maximum working pressure. General tap water can be used. Be sure to attach the insert ring.
Warning
* When the working fluid is water, keep the surge pressure below the maximum working pressure. General tap water can be used. Be sure to attach the insert ring.
Feature
The most standard one-touch fitting used for general pneumatic piping.
We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube.
(Limited to connection port shape / combination products of screws and one-touch fittings.)

Ulasan Produk

Tidak ada ulasan