PISCO Quick exhaust valve socket type

Sebelum PPN:
Rp189.900
Spesifikasi
Operating Pressure (MPa)0.1~0.7
Operating Temperature Range (°C)5-60 (no freezing)
Suitable Tube Outer Diameter D (mm)6
Suitable fluidAir
Trusco Part No.259-1753

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports high speed cylinder drive.
Installing it close to the actuator is an effective measure against condensation caused by adiabatic expansion.
Feature
Supports high speed cylinder drive.
Installing it close to the actuator is an effective measure against condensation caused by adiabatic expansion.

Ulasan Produk

Tidak ada ulasan