PISCO Lever chuck

Sebelum PPN:
Rp2.999.900 - Rp6.199.900
Spesifikasi
Frequency of UseMax / 100 CPM
Operating Temperature Range (°C)-10 to 60 (However, use without freezing)
Port SizeM5x0.8mm
ROHS Directive (Corresponding to 10 Substances)Correspondence
Repeatability (mm)±0.1 (however, the midpoint of the claw)
Suitable fluidCompressed air (no lubrication)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact elliptical cylinder saves space, reduces weight, and achieves a high cycle.
A lightweight plastic type and a highly durable die-cast type are available.
With the sensor type, you can check the operation and clamp at a glance by blinking the LED. Since the proximity switch slides sideways, it can be adjusted according to the work.
Feature
A compact elliptical cylinder saves space, reduces weight, and achieves a high cycle.
A lightweight plastic type and a highly durable die-cast type are available.
With the sensor type, you can check the operation and clamp at a glance by blinking the LED. Since the proximity switch slides sideways, it can be adjusted according to the work.

Ulasan Produk

Tidak ada ulasan