PISCO Large Capacity Vacuum Filter VFL

Sebelum PPN:
Rp1.399.900 - Rp1.599.900
Spesifikasi
Capacity (cm³)Bowl storage capacity: 90
Filtration Area (cm²)64.4
Operating Temperature Range (°C)0~60 (no freezing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir
Working Pressure Range (kPa)-101~0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flow rate: 360L/min [ANR] large capacity type vacuum filter. Protects vacuum pumps and vacuum generators by removing dust that is sucked in during suction.
Vacuum filters for vacuum pumps and high-flow vacuum generators
*Since this product is not explosion-proof, do not apply positive pressure other than momentary pressurization for the purpose of breaking the vacuum. * There is a risk of injury to the human body due to damage to the main unit. *Bowl material is polycarbonate. *Avoid using in an atmosphere. * There is a risk of injury to the human body due to the damage of the bowl.
Warning
*Since this product is not explosion-proof, do not apply positive pressure other than momentary pressurization for the purpose of breaking the vacuum. * There is a risk of injury to the human body due to damage to the main unit. *Bowl material is polycarbonate. *Avoid using in an atmosphere. * There is a risk of injury to the human body due to the damage of the bowl.
Feature
Flow rate: 360L/min [ANR] large capacity type vacuum filter. Protects vacuum pumps and vacuum generators by removing dust that is sucked in during suction.
Use
Vacuum filters for vacuum pumps and high-flow vacuum generators

Ulasan Produk

Tidak ada ulasan