PISCO Fluororesin (FEP) Tube 5m

Sebelum PPN:
Rp629.900 - Rp2.299.900
Spesifikasi
Length (m)5
MaterialFluororesin (FEP)
Maximum Operating Pressure (MPa)1(20°C)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir, water (conditions apply), chemicals, etc. (conditions apply)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent chemical resistance and is ideal for fields such as chemistry, food, medicine, and semiconductors.
* When the fluid used is water, be sure to observe the following conditions.
1. General tap water can be used. Please contact us for other water use.
2. When using water or liquid, keep the surge pressure below the maximum working pressure.
3. Be sure to use the insert ring when connecting to the one-touch fitting and using water or liquid. It may cause the tube to come off. Please contact us when using it in chemicals.
Warning
* When the fluid used is water, be sure to observe the following conditions.
1. General tap water can be used. Please contact us for other water use.
2. When using water or liquid, keep the surge pressure below the maximum working pressure.
3. Be sure to use the insert ring when connecting to the one-touch fitting and using water or liquid. It may cause the tube to come off. Please contact us when using it in chemicals.
Feature
It has excellent chemical resistance and is ideal for fields such as chemistry, food, medicine, and semiconductors.

Ulasan Produk

Tidak ada ulasan