PISCO Fluorine Resin Tubing (Selang Resin / Selang Bening)

Sebelum PPN:
Rp839.900
Spesifikasi
ColorClear
FeatureChemical resistance, heat resistance, weather resistance, smooth inner surface, transparency, purity
Inner Diameter (mm)2
MaterialPFA
Minimum Bending Radius (mm)7
Minimum Mounting Radius (mm)10
Operating Pressure (MPa)2.4
Operating Temperature Range (°C)-65 to 260 (no freezing)
Outer Diameter (mm)4
Overall Length (m)5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir, water (conditions apply), chemicals, etc. (conditions apply)
Trusco Part No.809-5121

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent chemical resistance, heat resistance, and weather resistance.
High degree of internal smoothness, transparency and purity.
*The maximum operating pressure is the value at 20°C and 65% RH. For other temperatures, please use with a sufficient safety margin based on the burst pressure curve published in the manufacturer's catalog or on their website.
Warning
*The maximum operating pressure is the value at 20°C and 65% RH. For other temperatures, please use with a sufficient safety margin based on the burst pressure curve published in the manufacturer's catalog or on their website.
Feature
It has excellent chemical resistance, heat resistance, and weather resistance.
High degree of internal smoothness, transparency and purity.

Ulasan Produk

Tidak ada ulasan