TONE (formerly Maeda Metal Industries) Simple torque converter power wrench

Sebelum PPN:
Rp239.999.900 - Rp319.999.900
Spesifikasi
Dimension B (mm)63.5
Included AccessoriesInstruction manual
Square drive size63.5
input torque (Nm)500~1100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By combining a simple torque converter booster and a simple torque converter, a large torque of up to 23,500Nm can be output. The torque setting dial on the simple torque converter allows you to adjust the tightening torque. With a bi-directional torque control function
Warning
By combining a simple torque converter booster and a simple torque converter, a large torque of up to 23,500Nm can be output. The torque setting dial on the simple torque converter allows you to adjust the tightening torque. With a bi-directional torque control function
Feature
By combining a simple torque converter booster and a simple torque converter, a large torque of up to 23,500Nm can be output. The torque setting dial on the simple torque converter allows you to adjust the tightening torque. With a bi-directional torque control function

Ulasan Produk

Tidak ada ulasan