Ko-ken (Ko-ken/Yamashita Industrial Research Institute) Impact XZN bit socket 3/8"SQ.DR.

Sebelum PPN:
Rp379.900 - Rp469.900
Spesifikasi
Dimension H (mm)20.6
Overall Length L (mm)52
Square Drive (mm)9.5[3/8]
Suitable ForC-ring: C32/Pin/O-ring: Compatible with A32/B32
Tip ShapeTrisquare (Triple Square/XZN)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3/8sq-9.5 impact triple square bit socket wrench.
Bits can be replaced. Please use it with a screw. Bit with little torsion and direct transmission of force.
Warning
3/8sq-9.5 impact triple square bit socket wrench.
Bits can be replaced. Please use it with a screw. Bit with little torsion and direct transmission of force.
Feature
3/8sq-9.5 impact triple square bit socket wrench.
Bits can be replaced. Please use it with a screw. Bit with little torsion and direct transmission of force.

Ulasan Produk

Tidak ada ulasan