Ko-ken (Ko-ken/Yamashita Industrial Research Institute) Impact Torx Bit Socket 1/2"SQ.DR.

Sebelum PPN:
Rp419.900 - Rp519.900
Spesifikasi
Dimension H (mm)20
Overall Length L (mm)98
Square Drive (mm)12.7[1/2]
Suitable ForC-ring: C41/Pin.O-ring: Compatible with A41.B41
Tip ShapeTorx (Hexrobe)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1/2sq-12.7mm impact torx bit socket wrench.
Bits can be replaced. Please use it with a screw. Bit with little torsion and direct transmission of force.
Warning
1/2sq-12.7mm impact torx bit socket wrench.
Bits can be replaced. Please use it with a screw. Bit with little torsion and direct transmission of force.
Feature
1/2sq-12.7mm impact torx bit socket wrench.
Bits can be replaced. Please use it with a screw. Bit with little torsion and direct transmission of force.

Ulasan Produk

Tidak ada ulasan