TAIYO (formerly Kuroda Pneumatics) Solenoid valve (RB582)

Sebelum PPN:
Rp16.999.900 - Rp21.999.900
Spesifikasi
External Pilot Operating Pressure Range (MPa)0~0.7
LubricationNot required (refueling is possible)
Number of Ports5 ports
Operating Pressure Range (MPa)0.2~0.7
Operating Temperature Range (°C)-10 to +50 (however, without freezing) (ambient temperature and fluid temperature)
Recommended LubricantAdditive-free turbine oil type 1 ISO VG32 equivalent
Suitable fluidAir
Type of Switching2 position
Withstand Pressure (MPa)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan