TAIYO (formerly Kuroda Pneumatics) Solenoid valve (RB542L)

Sebelum PPN:
Rp10.999.900 - Rp15.999.900
Spesifikasi
External Pilot Operating Pressure Range (MPa)0~0.7
LubricationNot required (refueling is possible)
Number of Ports5 ports
Operating Pressure Range (MPa)0.2~0.7
Operating Temperature Range (°C)-10 to +50 (however, without freezing) (ambient temperature and fluid temperature)
Recommended LubricantAdditive-free turbine oil type 1 ISO VG32 equivalent
Suitable fluidAir
Type of SignSub plate (back piping)
Type of Switching2 position
Withstand Pressure (MPa)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan