TAIYO (formerly Kuroda Pneumatics) Digital flow switch (Saklar Aliran Digital)

Sebelum PPN:
Rp11.999.900 - Rp14.999.900
Spesifikasi
Ambient Temperature (°C)0 to +50 (However, no condensation)
Detection MethodProximity to iron pieces
Flow DirectionBoth directions
Fluid Temperature (°C)0 to +70 (however, without freezing)
Material (Main Unit)Polyacetal (with glass)
Mounting Sidefreedom
Number of Outputs1c contact, relay output x 1 point, or open collector output x 2 points (OUT-HIGH, OUT-LOW 1 each)
Power Supply Voltage (V)DC24
Pressure Range (MPa)0~1.0
Response TimeApproximately 500ms (alarm output)
Suitable fluidWater
Withstand Pressure (MPa)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
* Piping adapter: Piping adapter included * Hysteresis: 5% or less

Ulasan Produk

Tidak ada ulasan