monotaro Wheelchair tires

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp129.900 - Rp139.900
Spesifikasi
ColorGray
Width (mm)37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tire width is 37 mm and the inner diameter is 501 mm. The gray tire is less likely to stain floors, making it suitable for use in hospitals, nursing homes, and at home.
For wheelchairs
*Tube not included. Tires only. *Do not use for anything other than its intended purpose. *Please do not ride while the adjustment is faulty. *If it is difficult to adjust by yourself, please have it inspected by a specialty store or a safety mechanic. *The white print on the product is not the number of inches of the tire. Please check the stamp on the tire for the number of inches. * Please entrust the disposal after use to a specialized waste disposal company licensed by the prefectural governor.

Ulasan Produk