monotaro Water-Repellent Glass Coating Agent Professional Type (Pelapis Anti-Air Kaca)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.199.900
Spesifikasi
Applicable paint colorAll colors
Attribute of The HazardousWater-insoluble
Hazardous ClassII
IngredientAlkoxide, siloxane, alkoxysilane, methanol (impurity), 1-butanol
Set ContentsWater-repellent glass coating agent x 1, container for subdivision x 1, special sponge x 1, special microfiber x 1
Touch Drying Time (hour)2
TypeWater repellency
Way of StorageStore in a cool and dark place

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the successor to the professional-grade Flashly δ. It's a glass coating application kit. Its exceptional ease of application allows for peace of mind. It's available in all colors and offers excellent application workability. It forms an 8H coating after fully curing (7 days at 25°C). It contains a hybrid formulation of modifying additives that minimize cracking while maintaining high hardness. Tack-free: Approximately 3 hours (application conditions: 25°C, 65% humidity). Lasts for 5 years. Stain resistance, heat resistance, scratch resistance, gloss, and weather resistance. The initial water-repellent properties gradually change to hydrophobic properties. Can be used on more than just car bodies: plastic parts, headlights (polycarbonate), aluminum wheels, smartphones, and ceramics. Not suitable for glass.
Glass Coating
*Please read and understand the precautions on the product label before use. *Be sure to degrease the product to improve adhesion of the coating. *To improve the performance described in the features, we recommend applying multiple coats (after 7 days of full cure). *There is no limit to the number of times you can apply multiple coats after 7 days of full cure. *The included sponge is disposable. As this is a high-hardness coating, it cannot be reused. Please purchase a coating sponge sold separately. *Does not react with strong alkali (sodium hydroxide). Do not mix with strongly acidic substances.

Ulasan Produk

Tidak ada ulasan