monotaro Snow melting agent Calcium chloride Granular type (Bahan Pencair Es)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Material | Calcium chloride dihydrate (approximately 74%), magnesium chloride, sodium chloride, calcium hydroxide, water, gypsum |
|---|---|
| Shape | Spherical (approx. 3 mm) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Granular type, uniform in shape, very convenient for use with spreaders that are compatible with granular types. Made of calcium chloride *Generates heat when exposed to moisture. Calcium chloride has strong hygroscopic properties, so it gives the soil surface the right amount of moisture and prevents dust and dirt from forming. It can also be used as a dust suppressant in places where dust is likely to fly. *The bag has a two-layer structure, making it ideal for use in schoolyards, grounds, tennis courts, unpaved roads, parks, etc.
Prevents falls and slips due to freezing, and acts as a dust suppressant.
*Do not use for any purpose other than its intended use. *Do not touch directly with bare hands. Always wear moisture-proof rubber gloves when spraying. *Keep out of reach of children. *Avoid high temperatures and humidity, and store in a cool, well-ventilated place away from direct sunlight and rain. Storing in temperatures above 30°C or humidity above 80% increases the risk of the product's ingredients reacting and solidifying or liquefying. *This product is not a food product, so please take care to prevent accidental ingestion or consumption by humans or pets. If accidentally ingested, consult a doctor or veterinarian. If contact occurs with the eyes, rinse with plenty of water and seek immediate medical attention. *Avoid direct contact with skin when spraying. If contact occurs, rinse thoroughly with water. *Please be aware that contact with clothing may cause stains. *Contacting metal objects may cause rust, so rinse thoroughly with water if contact occurs. *Exercise caution when spraying as spraying may inhibit plant growth. *When using a sprayer, it may not be possible to use it depending on the specifications of the sprayer (hole size, etc.) *Package design may change without notice.
Prevents falls and slips due to freezing, and acts as a dust suppressant.
*Do not use for any purpose other than its intended use. *Do not touch directly with bare hands. Always wear moisture-proof rubber gloves when spraying. *Keep out of reach of children. *Avoid high temperatures and humidity, and store in a cool, well-ventilated place away from direct sunlight and rain. Storing in temperatures above 30°C or humidity above 80% increases the risk of the product's ingredients reacting and solidifying or liquefying. *This product is not a food product, so please take care to prevent accidental ingestion or consumption by humans or pets. If accidentally ingested, consult a doctor or veterinarian. If contact occurs with the eyes, rinse with plenty of water and seek immediate medical attention. *Avoid direct contact with skin when spraying. If contact occurs, rinse thoroughly with water. *Please be aware that contact with clothing may cause stains. *Contacting metal objects may cause rust, so rinse thoroughly with water if contact occurs. *Exercise caution when spraying as spraying may inhibit plant growth. *When using a sprayer, it may not be possible to use it depending on the specifications of the sprayer (hole size, etc.) *Package design may change without notice.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/peP114774914-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
