Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Application Amount | (Per guideline 1m <sup>2)</sup> when the temperature is up to 0 °C: When about 100g . temperatures of up to -10 °C: about 200g ( Please adjust depending on the weather and snow conditions) |
|---|---|
| Main Component | urea |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an environmentally friendly salt-free antifreeze (snow melting) agent. It is effective when sprayed directly on frozen areas or areas you want to prevent freezing, such as around entrances, stairs, and parking lots. One bag of 2 kg can be used on an area of approximately 10 to 20 m2, and 5 kg can be used on an area of approximately 25 to 50 m2. As the raw material is urea, it has less impact on concrete, metals, plants and animals than calcium chloride products.
Prevents falls and slips due to freezing, etc.
*Do not touch directly with bare hands. Always wear moisture-proof rubber gloves when spraying. *Keep out of reach of children. *This product is not a food product, so please take care to prevent people or pets from accidentally ingesting or drinking it. If accidentally ingested, consult a doctor or veterinarian. If it gets into your eyes, rinse with plenty of water and seek medical advice immediately. *When spraying, be careful not to let it come into contact with your skin. If it does come into contact with your skin, rinse thoroughly with water. *Please be careful not to get it on your clothing during spraying, as it may stain. *Do not spray directly on plants, etc., as it may affect their growth. *Store in a cool place away from direct sunlight. Ammonia gas may be generated by heating. *Store in a well-ventilated place away from humidity and moisture. *If it hardens due to moisture absorption, please loosen it up before use. *Ammonia may be generated when it comes into contact with alkaline substances such as concrete or lime, so do not spray in enclosed areas such as underfloor spaces.
Prevents falls and slips due to freezing, etc.
*Do not touch directly with bare hands. Always wear moisture-proof rubber gloves when spraying. *Keep out of reach of children. *This product is not a food product, so please take care to prevent people or pets from accidentally ingesting or drinking it. If accidentally ingested, consult a doctor or veterinarian. If it gets into your eyes, rinse with plenty of water and seek medical advice immediately. *When spraying, be careful not to let it come into contact with your skin. If it does come into contact with your skin, rinse thoroughly with water. *Please be careful not to get it on your clothing during spraying, as it may stain. *Do not spray directly on plants, etc., as it may affect their growth. *Store in a cool place away from direct sunlight. Ammonia gas may be generated by heating. *Store in a well-ventilated place away from humidity and moisture. *If it hardens due to moisture absorption, please loosen it up before use. *Ammonia may be generated when it comes into contact with alkaline substances such as concrete or lime, so do not spray in enclosed areas such as underfloor spaces.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/monotaro%20Deicing%20Agent%20Salt-Free%20(Bahan%20Peleleh)/mpP114774817-5.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
