monotaro Battery Operated Rotating Beacon Light (Lampu Rotari)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp749.900
Spesifikasi
Continuous Lighting Time72 hours
Height (mm)99
Light SourceLED
Lighting TypeManual
Number of LED (pieces)15
OperationRotation / flashing
Rated Voltage (V)DC6
ShapeCylindrical
Suitable Battery4 AA type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can switch between rotation and blinking with the switch on the back. As it is a cordless type, it is convenient for outdoor use. It is a magnet type so you don't have to worry about the installation location.
With magnet.
* Batteries are not included.
* Never use it for cars.

Ulasan Produk

Tidak ada ulasan