Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Case Dimensions (mm) | (Approx.) 158 x 90 x 52 |
|---|---|
| Included Accessories | Instruction manual, 5 suction cups, storage case |
| Main Unit Dimensions (mm) | (Approx.) 115 x 57 x 21 |
| Mass (g) | 27 |
| Material | (Body) ABS, (Suction Cup) PC (Case) EVA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This first aid tool uses a cup to suction fluid out of the wound caused by a bee or poisonous insect sting or snake bite. The case comes with five transparent suction cups of various sizes, which can be used to suit the area of the sting.
For first aid during camping and other outdoor activities.
*Do not use for any purpose other than its intended use. *This product is intended only as a first aid measure until medical attention is available. Be sure to seek medical treatment immediately from a specialist. *After treatment, clean and disinfect the area, and then apply ointment or bandages to treat the skin. *Please read the instruction manual and familiarize yourself with how to use the device beforehand. *If there is significant bleeding during suction, or if blood gets inside the pump, dispose of the device instead of reusing it. *Do not reuse this product. *Do not forcibly remove the suction cup from the skin while suction is in progress. *Depending on your constitution, congestion at the suctioned area may worsen. If this occurs, discontinue use or shorten the interval between suctions. *Do not use on sensitive areas such as the eyelids or lips. *Keep this product out of reach of children. *Do not use if you are allergic to resin products.
For first aid during camping and other outdoor activities.
*Do not use for any purpose other than its intended use. *This product is intended only as a first aid measure until medical attention is available. Be sure to seek medical treatment immediately from a specialist. *After treatment, clean and disinfect the area, and then apply ointment or bandages to treat the skin. *Please read the instruction manual and familiarize yourself with how to use the device beforehand. *If there is significant bleeding during suction, or if blood gets inside the pump, dispose of the device instead of reusing it. *Do not reuse this product. *Do not forcibly remove the suction cup from the skin while suction is in progress. *Depending on your constitution, congestion at the suctioned area may worsen. If this occurs, discontinue use or shorten the interval between suctions. *Do not use on sensitive areas such as the eyelids or lips. *Keep this product out of reach of children. *Do not use if you are allergic to resin products.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/monotaro%20Poison%20Remover%205%20Cups%20with%20Case/h1P114774613-6.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
