monotaro Plastic Gauge (Alat Ukur Otomotif)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp119.900
Spesifikasi
Measurement MethodCut the appropriate length according to the application, insert the plastigage into the part and crush it. Then quantify the width of the crushed plastigage against the width of the attached measurement chart.
Overall Length (cm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a collaboration product with MAHLE Clevite, a well-known brand that has been involved in the manufacture of engine parts and bearings in the American market for many years. It can be used to measure the oil clearance of the journal parts of crankshafts and camshafts. The measurement range can be read to 0.001 mm. It is economical to cut to the length required for use. After use, it dissolves in oil and can be easily removed with parts cleaner.
Measurement of clearances between engine crankshafts and metal bearings of connecting rods, measurement of adhesion between parts, measurement of clearances per press surface, etc., measurements that cannot be seen with the naked eye or where a measuring device cannot be inserted.
*Please do not use for any other purpose. *The measurement chart shows values converted from inches to millimeters, so the numbers may not be rounded. *The degree of crushing and the width of the measurement chart may not match exactly, so visual inspection may result in approximate values. *This product is not a measuring instrument, so the measurement results cannot be used for transactions or certification.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait