Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Color | Blue |
|---|---|
| Mix Rate (%) | (Outer material) Polyester 100 (PU coating), (Lining) Polyester 100 |
| Water Pressure Resistance (mmH2O) | 5000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This rain suit combines water pressure resistance with moisture permeability. Both the top and bottom have mesh linings, making them easy to put on and take off and comfortable to wear. The jacket has a double structure with a zipper and snap buttons. The underside of the placket has a water return, which prevents rain from entering. The jacket has only one pocket on the left chest with a lid (no fastener), the wrists are elastic, and the hem (torso) does not have a drawstring function. The pants have elastic waistband and the hem width can be adjusted in two stages with snap buttons. It comes with a hood with mesh lining that can be attached and removed with snap buttons.
*PU coating may deteriorate over time, causing the coating to peel off or turn yellow. Store in a dry place away from light and ventilate occasionally. *In situations where you sweat a lot or experience a sudden change in temperature, condensation may form inside the garment and it may feel stuffy, but this is not a leak. *This product is made of waterproof material and has a tape seal to prevent water from entering through the seams, but if you use it in heavy rain, water may enter, so please be careful. *Never put valuables that you do not want to get wet in your pockets. *Depending on your constitution, it may cause itching, rashes, and eczema. If you feel any abnormality, please stop using it. *Please note that if you are exposed to wind pressure such as when driving a bicycle or motorcycle, water may enter in some areas. *Water-repellent treatment is not permanent, and its effect will decrease with repeated wearing or the adhesion of dirt. If the water-repellent effect weakens, gently wash the dirt off by hand and use a commercially available water-repellent spray. *Avoid contact with chemicals, etc. *Do not tumble dry (use a dryer). *Avoid dry cleaning, regardless of the type of solvent.
*PU coating may deteriorate over time, causing the coating to peel off or turn yellow. Store in a dry place away from light and ventilate occasionally. *In situations where you sweat a lot or experience a sudden change in temperature, condensation may form inside the garment and it may feel stuffy, but this is not a leak. *This product is made of waterproof material and has a tape seal to prevent water from entering through the seams, but if you use it in heavy rain, water may enter, so please be careful. *Never put valuables that you do not want to get wet in your pockets. *Depending on your constitution, it may cause itching, rashes, and eczema. If you feel any abnormality, please stop using it. *Please note that if you are exposed to wind pressure such as when driving a bicycle or motorcycle, water may enter in some areas. *Water-repellent treatment is not permanent, and its effect will decrease with repeated wearing or the adhesion of dirt. If the water-repellent effect weakens, gently wash the dirt off by hand and use a commercially available water-repellent spray. *Avoid contact with chemicals, etc. *Do not tumble dry (use a dryer). *Avoid dry cleaning, regardless of the type of solvent.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Atasan%20%26%20Bawahan%20Set%20Jas%20Hujan/monotaro%20Lightweight%20Breathable%20Rain%20Suit/3sP114774136-10.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
