monotaro LED Pilot Light

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp169.900 - Rp229.900
Spesifikasi
Installation Altitude (m)2000 or less
Insulation Resistance (MΩ)100 or more (500V)
Light SourceLED sphere
Protection ClassIP65 oil-proof type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Relative Humidity45 to 85%
ShapeRound shape (metal ring)
Shock Resistance (m/s²)490
Strength(Terminal) 0.8Nm for 15 seconds
Temperature Resistance40 ° C 93% 96 hours
Temperature rise40K or less
Vibration Resistance10-55Hz, double amplitude 1.5mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product uses LED as a light source.
To check the operating status of the device connected to the switch
*Do not use for any purpose other than its intended use. *The color of the built-in LED and the color of the lens will change from time to time. *The color of the built-in LED is the same as the color of the lens. ⇒The built-in LED will change to warm white from time to time, and the color of the green and red lenses will also become slightly darker.

Ulasan Produk

Tidak ada ulasan