Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Color | White |
|---|---|
| Cross Reference Part No. (EXCEL) | TF-1801 |
| Cross Reference Part No. (MICRO) | F1231 |
| Cross Reference Part No. (NITTO) | 4TP-535 |
| Cross Reference Part No. (PITWORK) | unknown |
| Cross Reference Part No. (TACTI) | unknown |
| Cross Reference Part No. (TOYO) | TO-1501 |
| Height (mm) | 76 |
| Main Compatible Genuine Part No. | 23390-0L041 |
| Major Suitable Models | HiAce |
| Manufacturer | Toyota |
| Mass (g) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a replacement fuel filter as an automobile repair part.
As a replacement fuel filter
*Because this product is an important safety part, please be sure to entrust the replacement work to a certified maintenance company. If you perform the replacement work yourself, you will be responsible for it, so we cannot compensate you. *Please be sure to check the compatible product from the parts search before purchasing. *Even a slight difference can cause a big problem. Please check the "genuine part number" as the type differs depending on the model and year even for the same car model. *Because the screw dimensions are different for each fuel filter, even if the height and outer diameter of the filter look the same, please check the car model and the screw dimensions again before installing (cartridge type only) *Parts such as cases and bolts and wipe off any dirt or foreign matter on the bracket. *Use new gaskets included in the element kit. * Please follow the vehicle's "instruction manual" for assembly and installation of elements and parts. In addition, apply engine oil to the gaskets to prevent them from slipping or twisting. *After installation, inject fuel, run the engine for 3 minutes or more, and then check that there is no fuel leakage from the filter.
As a replacement fuel filter
*Because this product is an important safety part, please be sure to entrust the replacement work to a certified maintenance company. If you perform the replacement work yourself, you will be responsible for it, so we cannot compensate you. *Please be sure to check the compatible product from the parts search before purchasing. *Even a slight difference can cause a big problem. Please check the "genuine part number" as the type differs depending on the model and year even for the same car model. *Because the screw dimensions are different for each fuel filter, even if the height and outer diameter of the filter look the same, please check the car model and the screw dimensions again before installing (cartridge type only) *Parts such as cases and bolts and wipe off any dirt or foreign matter on the bracket. *Use new gaskets included in the element kit. * Please follow the vehicle's "instruction manual" for assembly and installation of elements and parts. In addition, apply engine oil to the gaskets to prevent them from slipping or twisting. *After installation, inject fuel, run the engine for 3 minutes or more, and then check that there is no fuel leakage from the filter.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/jrP114773711-46.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
