monotaro For relay ON / OFF switch 24VDC only

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp149.900
Spesifikasi
Applicable PowerMAX720W(24V/30A)
Current Consumption (mA)24V about 150
Rated Current (A)30
Rated Excitation Current (mA)75
Rated Power Consumption (W)1.8
Rated Voltage (V)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for large-capacity electrical components. By mounting the relay close to the electrical components, the power cord can be connected to the battery in the shortest distance and the voltage drop can be minimized.
The current used by the switch can be small by operating the relay coil. Both positive control and negative control wiring can be used. Simple drip-proof type.
Only for DC24V vehicles.
* Cannot be used for DC12V vehicles. Before using the product, please read and understand the instruction manual and precautions attached to the product before use.

Ulasan Produk

Tidak ada ulasan