monotaro Gloves Flameproof Arm Cover, Double Rubber Type, for Welding (Pelindung Lengan Las)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Cuff circumference (cm) | 20 |
|---|---|
| Feature | Fire Retardant |
| Mix Rate (%) | Flameproof cotton 100 |
| Overall Length (cm) | 42 |
| Size | Free |
| Thickness (cm) | 0.5 |
| Width (cm) | 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"Armatex" flame retardant processing with high flame retardant performance supports safe work in welding and other hot environments. By applying flame retardant processing to 100% cotton fabric, it exhibits high flame retardant effect while maintaining the texture of cotton. Flame retardant processed fabric has high self-extinguishing properties and is carbonized when burned, so the fabric does not melt. It is resistant to repeated washing and maintains its high performance. Because it is made of cotton, it has low electrostatic charge compared to synthetic flame retardant products, and hardly generates static electricity.
For work involving fire such as metal processing, shipbuilding, ironwork, and welding.
*Do not use for purposes other than those intended. *Although this product is specialized for flame retardancy, it does not guarantee absolute safety. *When using, please pay the utmost attention and always try to work safely. *Since it is not fireproof, holes may appear in the carbonized parts as with general flame retardant materials. *If the residual carbonized heat is high, there is a risk of burns. *Color may fade if exposed to strong light such as arc light. *Color blur may occur due to special processing. Normal washing is no problem, but tumble drying may cause shrinkage. *Do not wash with white clothes at the same time as this may cause color transfer. *Please use synthetic detergent when washing. Do not use chlorine bleach.
For work involving fire such as metal processing, shipbuilding, ironwork, and welding.
*Do not use for purposes other than those intended. *Although this product is specialized for flame retardancy, it does not guarantee absolute safety. *When using, please pay the utmost attention and always try to work safely. *Since it is not fireproof, holes may appear in the carbonized parts as with general flame retardant materials. *If the residual carbonized heat is high, there is a risk of burns. *Color may fade if exposed to strong light such as arc light. *Color blur may occur due to special processing. Normal washing is no problem, but tumble drying may cause shrinkage. *Do not wash with white clothes at the same time as this may cause color transfer. *Please use synthetic detergent when washing. Do not use chlorine bleach.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Pakaian%20Pelindung%20Las/monotaro%20Gloves%20Flameproof%20Arm%20Cover%2C%20Double%20Rubber%20Type%2C%20for%20Welding%20(Pelindung%20Lengan%20Las)/gnP114773599-10.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
