monotaro Fake Dummy Security Camera Dome Type

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp37.900
Spesifikasi
Included AccessoriesScrew M4 (25 mm) x 2, anchor x 2, screw positioning sheet x 1
Mass (g)Approx. 110 g
MaterialABS
Outer Dimensions, Width W x Depth D x Height H (mm)About 117 x 117 x 72
ShapeDome shape
Suitable BatteryAA alkaline batteries x 2
Where to UseIndoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A security camera that looks just like the real thing. It will constantly flash when the power is on. Easy to use with 2 AA alkaline batteries (sold separately). The dome shape makes it ideal for installation in ceiling corners. After installing the main unit, you can switch ON/OFF by pressing the dome part. When installing, you can use the positioning sheet to check the screw hole locations, and install using the included screws (with anchors).
For indoor security
*This product is not an anti-theft device. Please note that we cannot be held responsible for any damage caused by theft, etc. *This product is not waterproof, so please do not use it in locations exposed to rain or water. *This product is a dummy camera. It does not actually have camera functions such as shooting. *Please do not disassemble or modify this product. *Please do not install on plasterboard or thin boards as it may not be able to be securely fixed. *Since this is a hanging type, please securely secure it with screws etc. when installing. There is a risk of injury from falling. *When not using the product for a long time, remove the battery and store it. Failure to do so may cause malfunction due to liquid leakage.

Ulasan Produk

Tidak ada ulasan