monotaro Disaster Prevention Foldable Helmet (Protection from Flying and Falling Objects) (Helm Safety)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp599.900
Spesifikasi
ColorWhite
Head Circumference (cm)55 to 64
Mass (g)About 375
MaterialABS
Outer Dimensions, Length L x Width W x Height H (mm)281 x 210 x 132 (when folded: 45)
Purpose of HelmetFor flying and falling objects
Shock Absorbing LinerAttached
StandardCompliant with Ministry of Health, Labor and Welfare protective cap standards
TypeSqueezed chin strap

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a disaster prevention helmet that has passed the national test (for flying and falling objects). The bellows shape allows it to be folded compactly (about 45mm thick), saving space and being easy to store in an A4 size package. There is no troublesome locking function, just push it by hand or put it directly on your head and lower it downward to make it a quick and easy helmet. You can easily fold it by hand, so you don't have to worry about unlocking it. The headband has a sliding adjuster so you can easily adjust it at the back to fit your head. The chin strap uses a squeeze chin strap that is easy to adjust. A foam liner is used on the inside to increase shock absorption.
Helmets for flying objects and disaster prevention
*Do not use this product for work, motorcycles, or bicycles. *Please be sure to read and understand the usage precautions in the included instruction manual to the end, and use it according to the instruction manual.

Ulasan Produk

Tidak ada ulasan