monotaro Cross wrench + aluminum wheel compatible

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp189.900
Spesifikasi
Mass (kg)About 1.3
Overall Length (mm)400x400
Socket Size (mm)17 (thin mouth) x 19 (thin mouth) x 21 (thin mouth) x 21 (standard)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a thinner type than the conventional product. Since it is treated with black chrome, it is resistant to rust.
For attaching and detaching wheel nuts
*Please do not use it for any purpose other than its intended purpose. *It may not be possible to use with some aluminum wheels. Please check the socket diameter (Φmm) before purchasing. *As this is an imported product, there may be slight paint peeling or unnoticeable scratches.

Ulasan Produk

Tidak ada ulasan