Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Applicable Standard | Conforms to security standards |
|---|---|
| Current (A) | 2.5Ax2 |
| Frequency (Hz) | Hi:500±20,Lo:400±20 |
| Input Voltage (V) | 24 |
| Sound Pressure Level (dB) | 112 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Since it is a compact and lightweight type, it can be installed anywhere. Also, since it is a fanfare type, it has a wide sound and is ideal for use in urban areas.
Used to inform pedestrians and cars around you of your existence and to detect danger
This product is designed for use with DC24V vehicles only. Do not use it for any other purpose. This product is a general-purpose product, so the installation position varies depending on the vehicle model. Please install the product in a position and orientation that minimizes contact with water splashed while the vehicle is in motion. Avoid locations where water may come into direct contact with the product, and always install the horn with the opening facing downwards. Water entering the opening may cause malfunctions such as reduced volume. Avoid locations with high temperatures or vibrations, and install using the existing holes in the rigid steel chassis, ensuring that the mounting part does not come into contact with other components. This may result in malfunctions or malfunctions. Do not modify the horn, as this may reduce performance, malfunction, or damage. Never twist or bend the mounting bracket. This may reduce its strength and cause damage. Do not twist the center nut. This may cause damage. Ensure that the cord is securely routed and secured, avoiding locations with high-pitched noise. Failure to do so may cause damage to the product, vehicle, or vehicle fire. If using the product with the original connector removed, be sure to insulate and secure it with vinyl tape or similar. This may result in a short circuit and vehicle fire. *Depending on the installation method and location of this product, it may not comply with the safety standards of the Road Transport Vehicle Act due to reduced performance, reverberation, muffled sound, etc. *If the power supply is insufficient, it may not function properly. If you suspect a power shortage, please take measures such as using a relay.
Used to inform pedestrians and cars around you of your existence and to detect danger
This product is designed for use with DC24V vehicles only. Do not use it for any other purpose. This product is a general-purpose product, so the installation position varies depending on the vehicle model. Please install the product in a position and orientation that minimizes contact with water splashed while the vehicle is in motion. Avoid locations where water may come into direct contact with the product, and always install the horn with the opening facing downwards. Water entering the opening may cause malfunctions such as reduced volume. Avoid locations with high temperatures or vibrations, and install using the existing holes in the rigid steel chassis, ensuring that the mounting part does not come into contact with other components. This may result in malfunctions or malfunctions. Do not modify the horn, as this may reduce performance, malfunction, or damage. Never twist or bend the mounting bracket. This may reduce its strength and cause damage. Do not twist the center nut. This may cause damage. Ensure that the cord is securely routed and secured, avoiding locations with high-pitched noise. Failure to do so may cause damage to the product, vehicle, or vehicle fire. If using the product with the original connector removed, be sure to insulate and secure it with vinyl tape or similar. This may result in a short circuit and vehicle fire. *Depending on the installation method and location of this product, it may not comply with the safety standards of the Road Transport Vehicle Act due to reduced performance, reverberation, muffled sound, etc. *If the power supply is insufficient, it may not function properly. If you suspect a power shortage, please take measures such as using a relay.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
