monotaro Car Wash Shampoo for All Colors 100x Diluted Bottle Type (Sampo Pencuci Mobil)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp139.900
Spesifikasi
Acidic / Alkalineneutral
Applicable Body ColorAll colors
Contents (L)1
Dilution factorAbout 30 to 100 times
IngredientSodium linear alkylbenzene sulfonate, coconut oil diethanolamide, nonionic surfactant, diethanolamine (contained in coconut oil diethanolamide), water
Liquid ColorTransparent
PH Value7
TypeConcentrated type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a high-quality product developed in collaboration with a renowned Japanese manufacturer. It can be diluted 100 times for long-lasting use. Even at high dilutions, it produces rich foam and drains well. At 100 times dilution, it can cover approximately 33 standard-sized vehicles. Among neutral types, this product offers relatively strong degreasing power. For stubborn stains such as those caused by yellow sand or tree sap, diluting it about 30 times will make it easier to remove. It is a no-compound, neutral product that can be used on coated vehicles. A large-capacity 18L bag-in-box type (order code: 47672706) is also available separately.
For washing car bodies, tires, mats, and other exterior surfaces (for hand washing)
*Do not use for any purpose other than its intended use. *There is a risk of discoloration or corrosion depending on the material. Take particular care when using the undiluted solution. *Please be sure to carefully read the precautions for use written on the product before use. *Make sure to lather thoroughly with a sponge before use. *We cannot be held responsible for any accidents that occur due to incorrect use or use outside of its intended purpose.

Ulasan Produk

Tidak ada ulasan